Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Mop Pad Microfiber Green 24in - 1 Pack

  • Mfr # 5625-1

  • Zoro # G215444986


product price: $17.55
/ea

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Depth
0.25 in
Head Length
24 in
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5625-1
Zoro #
G215444986
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Head Length
24 in
Size
24 in
Mop Head Width
4 in

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Dust

Description

The Dust Pad Microfiber Green 24" - 1 Piece is a durable and effective cleaning tool, featuring a large 24-inch microfiber pad designed to effortlessly pick up dust, dirt, and debris from any surface. Its vibrant green color adds a pop of color to your cleaning routine, while its high-quality microfiber material ensures exceptional cleaning performance. Perfect for dry dusting, this reusable pad is ideal for maintaining a clean and dust-free home.


  • Microfiber dust pad for cleaning
  • Green color
  • 24-inch size
  • One piece in package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.