Zoro Homepage

Finish Mop, Launderable Candy Cane Style Looped-End Large, PK12

  • Mfr # 4814

  • Zoro # G315445302


product price: $96.29
/pk 12, $8.02/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Mop Head Width
8 in
Head Length
15 in
Size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4814
Zoro #
G315445302
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
Large
Depth
1 in

Details

Mop Head Material
Rayon/Synthetic
Mop Type
Finish
Dry Weight
20 oz
Type
Looped-End

Description

These large, looped-end, candy cane style mop heads are perfect for efficient cleaning and are designed for long-lasting durability. The 12-pack ensures you have plenty of replacements for your favorite mop, and each head is washable for convenient reuse.


  • Durable looped-end design for easy cleaning and scrubbing.
  • Launderable for long-lasting use and hygiene.
  • Candy cane style provides superior cleaning reach and control.
  • Large size for covering more surface area in a single pass.
  • Pack of 12 provides multiple mops for frequent cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.