FG758021YEL Mop Wringer Bucket With Wheels, 35 qt Capacity, Plastic Bucket/Pail, Yellow
- Mfr # FG758021YEL
- Zoro # G904307738
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Wringer Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG758021YEL
- Zoro #
- G904307738
- UPC #
- 86876222111
- Country of Origin
- United States
Details
- Wringer Color
- Yellow
- Item
- Mop Bucket and Wringer
Description
Rubbermaid Mop Wringer Bucket With Wheels, 35 qt Capacity, Side Press Wringer Type, Yellow, 20.1 in Bucket/Pail Length, 16 in Bucket/Pail Width, 36-1/2 in Bucket/Pail Height, Plastic Bucket/Pail Material, Metal Handle, Swivel Caster
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.