Zoro Homepage

Frame for Microfiber Pads 9in - 1 Pack

  • Mfr # 3701-1P

  • Zoro # G415445516


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
Microfiber
Width
9 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3701-1P
Zoro #
G415445516
UPC #
-
Country of Origin
United States

Dimensions

Size
9 in
Width
9 in
Length
1 in

Details

Material
Microfiber

Description

This 9" Dust Pad Frame is a single-piece, durable frame designed to hold microfiber dust pads, providing an effective cleaning solution for various surfaces. Its robust construction ensures long-lasting performance and easy attachment of dust pads for effortless cleaning.


  • Durable and lightweight construction
  • Designed to fit standard 9" microfiber pads
  • Securely holds the pad in place for effective cleaning
  • Easy to attach and detach
  • Compatible with various cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.