
Large Disposable Non-Woven Series Cut-End Mop Head, Narrow Band - 1 Pack
Mfr # 3093-1
Zoro # G815445253
product price: $21.99
/eaKey Features
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3093-1
Zoro #
G815445253
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
Large
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Cut-End
Dry Weight
20 oz
Description
This large, disposable, non-woven cut-end mop head is perfect for quick and easy cleaning tasks, ideal for picking up dust, dirt, and debris on a variety of surfaces. Its narrow band design allows for greater maneuverability in tight spaces and its single-use nature eliminates the need for washing and storage, making it a convenient and hygienic choice for any cleaning need.
- Single-use, disposable mop head
- Narrow band design for tight spaces
- Made with non-woven material for efficient cleaning
- Large size for increased surface area coverage
- Cut-end for easy disposal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.