Shop MICHIGAN BRUSH
See all product information
Create Account
Rifle Brush, Stiff, 1 1/2 in L Brush, Bronze, Wood, 2 in L Overall
- Mfr # SR140855
- Zoro # G1842989
product price:Â
$
33.79
/ea
Key Features
Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Bronze
Brush Length
1 1/2 in
Bristle Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR140855
- Zoro #
- G1842989
- UPC #
- -
- Country of Origin
- United States
- Item
- Rifle Brush
- Brush Type
- Wire Scratch Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Bronze
- Bristle Material
- Bronze
- Handle Material
- Wood
- Brush Handle Style
- Short Handle
- Color Coding System
- No
- Number of Rows
- 15
- Handle Type
- Wire
- Number of Rows/Columns
- 15 (Rows)
- Grip Material
- Wood
- Handle Style
- Not Included
Dimensions
- Brush Length
- 1 1/2 in
- Bristle Length
- 1/4 in
- Trim Length
- 1/4 in
- Overall Length
- 2 in
- Head Length
- 1 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Rifle Brush, Bristle Firmness Stiff, Handle Style Not Included, Bristle Material Bronze, Handle Material Wood, Brush Length 1 1/2 in, Bristle Color Bronze, Overall Length 2 in, Bristle Length 1/4 in, Brush Type Wire Scratch Brush, Head Length 1 1/2 in, Grip Material Wood, FDA Compliant No, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.