Zoro Homepage

Mop Head Handle, 1in x 54in Fiberglass, PK12

  • Mfr # 3655

  • Zoro # G915445337


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Fiberglass
Mop Head Width
1 in
Size
54 in
Head Length
54 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3655
Zoro #
G915445337
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
1 in
Size
54 in
Head Length
54 in
Depth
0.75 in

Details

Mop Head Material
Fiberglass

Description

Upgrade your cleaning arsenal with these durable 1" x 54" fiberglass mop head handles, offering strength and flexibility for all your cleaning needs. This pack of 12 handles provides long-lasting support for your mop heads, making it ideal for commercial or residential applications.


  • Durable fiberglass construction
  • Lightweight and easy to maneuver
  • Comfortable grip
  • 1" diameter for standard mop heads
  • Pack of 12 for multiple cleaning needs
  • Economical and value-priced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.