Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
60" Mop and Broom Handles, 0.94" Dia, Natural, Wood
Mfr # FG636400LAC
Zoro # G4581970
product price:Â
$
9.65
/ea
Key Features
Handle Length
60"
Handle Material
Wood
Handle Diameter
0.94"
Length
60"
Weight
1.016 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG636400LAC
- Zoro #
- G4581970
- UPC #
- 86876007640
- Country of Origin
- United States
Dimensions
- Handle Length
- 60"
- Handle Diameter
- 0.94"
- Length
- 60"
Details
- Handle Material
- Wood
- Item
- Mop and Broom Handles
- Weight
- 1.016 lbs
- Color
- Natural
- Material
- Wood
- Finish
- Lacquered
Description
Rubbermaid® Commercial Lacquered-Wood Threaded-Tip Broom/Sweep Handle, 15/16 dia x 60, Natural