Zoro Homepage

Mop Head Handle, 1in x 60in Metal - 1 Pack

  • Mfr # 3653-1

  • Zoro # G415445424


product price: $9.99
/ea

Key Features

Mop Head Material
Metal
Depth
0.75 in
Head Length
60 in
Size
60 in
Mop Head Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3653-1
Zoro #
G415445424
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
60 in
Size
60 in
Mop Head Width
1 in

Details

Mop Head Material
Metal

Description

This durable and reliable mop handle is designed for commercial and residential cleaning applications, providing a sturdy and comfortable grip while effectively cleaning floors. The 1" x 60" metal handle ensures strength and longevity, allowing for efficient mopping across various surfaces.


  • Durable metal construction for long-lasting use.
  • 1" diameter handle fits standard mop heads.
  • 60" length provides extended reach for cleaning.
  • Lightweight and easy to maneuver.
  • Designed for various cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.