This item is Discontinued.

Bsl Mopstick with Fiberglass Handle 60in x 1in - Red, PK6 3512-6

Mopstick with Fiberglass Handle 60in x 1in - Red, PK6 (Discontinued)

  • Mfr # 3512-6
  • Zoro # G515445218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512-6
Zoro #
G515445218
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Head Length
60 in
Mop Head Width
1 in

Details

Mop Head Color
Red
Mop Head Material
Fiberglass

Description

Boost your cleaning efficiency with these durable, 60-inch fiberglass mop handles in vibrant red, sold in a pack of six. Their lightweight yet sturdy construction makes them perfect for tackling any cleaning job, offering a comfortable grip and extended reach for hard-to-reach areas.


  • Durable fiberglass construction for long-lasting use.
  • 60" length provides extended reach for cleaning high areas.
  • 1" diameter handle for comfortable grip and control.
  • Bright red color for easy identification.
  • Pack of 6 provides multiple handles for cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.