This item is Discontinued.

Bsl Premium Cotton Cut-End Wet Mop Head, Narrow Band 24 oz - 1 Pack 3834-1

Premium Cotton Cut-End Wet Mop Head, Narrow Band 24 oz - 1 Pack (Discontinued)

  • Mfr # 3834-1
  • Zoro # G015445091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3834-1
Zoro #
G015445091
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
24 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

This premium cotton cut-end narrow band wet mop head is ideal for general cleaning applications. The 24oz head is white and features a durable construction for long-lasting performance. Its narrow band design allows for easy maneuvering in tight spaces, while the cut-end fibers effectively pick up dirt and debris.


  • Premium Cotton Construction for superior absorbency and durability
  • Cut-End Design for enhanced cleaning power
  • Narrow Band for convenient use in tight spaces
  • 24 oz Capacity for effective cleaning
  • White color for a clean and professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.