
Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz - 1 Pack
Mfr # 3841-1
Zoro # G415445622
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Size
16 oz
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3841-1
Zoro #
G415445622
UPC #
-
Country of Origin
United States
Dimensions
Size
16 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End
Description
This Wet Mop Premium Cotton Cut-End Wide Band is a high-quality, 16 oz, white mop head designed for effective cleaning. Featuring a wide, cut-end band of premium cotton, this mop delivers superior cleaning power while remaining durable and absorbent. Ideal for wet cleaning applications, this mop head effectively tackles dirt, grime, and spills on various surfaces. Its sturdy construction ensures long-lasting performance, making it an excellent choice for both residential and commercial use.
- Premium cotton construction for superior absorbency and durability.
- Cut-end design for effective dirt and grime removal.
- Wide band for increased cleaning surface coverage.
- 16 oz capacity for efficient mopping.
- White color for a clean and professional look.
- Single piece for convenient use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.