Pro Window Washing Kit with with 14 Squeegee, 14 Washer, 6' Telescopic Pole and 3 Gallon Bucket
- Mfr # GRI137B-6F-14
- Zoro # G815718173
product price:
$
54.99
/ea
Key Features
Squeegee Blade Material
Plastic / Microfiber / Natural Rubber / Aluminum
Color
Black / Blue / Silver
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRI137B-6F-14
- Zoro #
- G815718173
- UPC #
- 810162792121
- Country of Origin
- China
- Squeegee Blade Material
- Plastic / Microfiber / Natural Rubber / Aluminum
- Color
- Black / Blue / Silver
Dimensions
- Squeegee Blade Width
- 14 in
- Length
- 41 to 72 in
- Depth
- 1 in
Description
The Gritt Commercial Pro Window Cleaning Kit contains the tools you need to wash and clean windows. The Gritt Commercial 14 inch Window Washer will thoroughly but gently wash your outside windows. The absorbent microfiber sleeve easily removes dirt and grime. The Gritt Commercial 14 inch Squeegee removes excess water from your windows for a professional, streak-free result. Connect both tools to the included 6 ft. telescopic pole. The Gritt Commercial 3-Gallon Heavy-Duty Professional Cleaning Bucket can accommodate a squeegee up to 14-in.
- 3 tools for professional window cleaning
- Tools easily attach to the included telescopic 6' pole
- Handle swivels 180° to reach tight corners, edges and sills
- Absorbent microfiber sleeve is easily machine-washable
- Great for heavy-duty window cleaning
- Minimum Pole Length: 3.5'
- Maximum Pole Length: 6'
- Handle Material: Aluminum
- Blade Length: 14-Inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.