
Premium Cotton Cut-End Wet Mop Head, Wide Band 16 oz, PK12
Mfr # 3841
Zoro # G515445201
product price: $37.79
/pk 12, $3.15/eaKey Features
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3841
Zoro #
G515445201
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
16 oz
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz
Description
This pack of 12 Premium Cotton Cut-End Wide Band Wet Mop heads is perfect for cleaning floors and surfaces with a traditional wet mop. Each 16 oz head is made of durable, high-quality cotton and features a wide band for maximum coverage, allowing you to quickly and efficiently clean large areas. The white color ensures that no dyes or chemicals will transfer to your floors, ensuring a clean and streak-free finish.
- Premium cotton construction for superior absorbency and durability
- Wide band design provides maximum coverage and cleaning power
- Cut-end technology for enhanced cleaning action and dust removal
- 16 oz capacity for long-lasting cleaning
- White color for a clean and professional look
- Pack of 12 for convenient and cost-effective cleaning
- Ideal for use on all hard-surface floors, including tile, wood, and laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.