Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Cotton Cut-End Wet Mop Head, Wide Band 24 oz - 1 Pack

  • Mfr # 3842-1

  • Zoro # G015445619


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3842-1
Zoro #
G015445619
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
24 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

This Premium Cotton Cut-End Wide Band Wet Mop head is perfect for heavy-duty cleaning tasks. Its 24oz capacity and wide band design allow for efficient and effective cleaning on a variety of surfaces. Made from high-quality, absorbent cotton, this mop head delivers superior cleaning performance while leaving your floors sparkling clean.


  • Durable and long-lasting
  • Premium cotton for superior absorbency
  • Wide band for efficient cleaning
  • Cut-end design for easy maneuverability
  • 24 oz capacity for large areas
  • White color for a clean and professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.