Premium Cotton Looped-End Wet Mop Head, Narrow Band 12 oz, PK12

  • Mfr # 4416

  • Zoro # G315445241


product price:  $59.69
/pk 12, $4.97/ea

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4416
Zoro #
G315445241
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
12 oz

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End

Description

These premium cotton looped-end mop heads are perfect for a variety of cleaning tasks, providing durable and absorbent cleaning for your home or business. Each 12-ounce mop head features a narrow band for easy maneuverability and comes in a pack of 12 for long-lasting use. The white color blends seamlessly with any cleaning solution, offering a professional look while effectively cleaning floors and surfaces.


  • Premium cotton construction for durable cleaning.
  • Looped-end design prevents fraying and shedding.
  • Narrow band for maneuverability and easy cleaning.
  • 12 ounces for ample absorption and cleaning power.
  • Pack of 12 for long-lasting cleaning solution.
  • White color for a clean and professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.