Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet TC-200 Fitted - King - 78in x 80in x 12in Drop, 24-pack

  • Mfr # 3827-24P

  • Zoro # G515445256


product price: $368.99
/pk 24, $15.37/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Fitted
Width
80 in
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3827-24P
Zoro #
G515445256
UPC #
-
Country of Origin
United States

Dimensions

Width
80 in
Length
78 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
King Fitted

Description

Experience the ultimate comfort and luxury with our 78" x 80" x 12" Drop King-sized Fitted Sheet TC-200, featuring a generous 24-piece count. Crafted from premium white fabric, this sheet offers a crisp and elegant look for your bedroom, while providing exceptional softness and breathability for a restful night's sleep.


  • White color
  • King Size 78" x 80" x 12" drop
  • Made with high-quality, durable fabric
  • Fitted sheet for a snug fit
  • 24-Piece set
  • Easy care and machine washable
  • Luxurious feel and appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.