This item is Discontinued.

Bsl T250 Satin Weave Fitted, Full Sheet 54in x 80in x 15in, 24-pack 4505-24P

T250 Satin Weave Fitted, Full Sheet 54in x 80in x 15in, 24-pack (Discontinued)

  • Mfr # 4505-24P
  • Zoro # G215445556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4505-24P
Zoro #
G215445556
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
80 in
Depth
12 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Full Fitted

Description

Indulge in ultimate comfort with the T250 Satin Weave Fitted | Full Sheet in pristine white. Crafted from premium, high thread count fabric, this sheet delivers a luxurious feel and a silky-smooth surface. The fitted design ensures a secure and wrinkle-resistant fit on your full-sized mattress, while the generous 15-inch depth provides ample coverage. With a set of 24 sheets, you'll always have fresh bedding on hand for a restful night's sleep.


  • 54" x 80" x 15" size for deep mattresses
  • Satin weave for luxurious feel
  • Fitted sheet for secure fit
  • 24-piece bulk pack for value
  • White color for versatile style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.