This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 18in, PK6 5587-6

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 18in, PK6 (Discontinued)

  • Mfr # 5587-6
  • Zoro # G515445621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5587-6
Zoro #
G515445621
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Size
5 in x 18 in
Mop Head Width
5 in
Head Length
18 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

This pack of 6, 5" x 18" industrial-grade slip-on cotton dust mop refills features cut ends for efficient cleaning, delivering superior dust and dirt pickup for heavy-duty cleaning applications in industrial, commercial, and institutional settings.


  • 5" x 18" cut end cotton dust mops for efficient dust and debris pickup
  • Industrial-grade construction for long-lasting durability
  • Slip-on design for easy attachment to most dust mop handles
  • Pack of 6 mops provides a convenient supply for cleaning needs
  • Cotton fibers are effective in absorbing dust and dirt particles
  • Machine washable for easy cleaning and reuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.