Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Narrow Band 20 oz - 1 Pack

  • Mfr # 3953-1

  • Zoro # G815445048


product price: $15.19
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
20 oz
Type
Cut-End
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3953-1
Zoro #
G815445048
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Cut-End

Description

This 8-ply cotton mop head is designed for heavy-duty cleaning and features a cut-end narrow band for effective dirt and grime removal. Its durable construction provides long-lasting performance, making it an ideal choice for commercial and industrial settings. The 20 oz weight ensures ample absorbency for efficient cleaning.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning
  • Narrow band for increased maneuverability
  • 20 oz weight for optimal cleaning power
  • 1 piece per pack for convenient use
  • Designed for cleaning floors and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.