Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Narrow Band 24 oz - 1 Pack

  • Mfr # 3954-1

  • Zoro # G815445338


product price: $16.69
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
24 oz
Type
Cut-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3954-1
Zoro #
G815445338
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
24 oz

Description

The String 8-ply Cotton Mophead Cut-End Narrow Band is a durable and absorbent mop head designed for effective cleaning. Its 8-ply cotton construction provides exceptional cleaning power and is ideal for tackling tough messes. The cut-end design ensures even distribution of cleaning solution and the narrow band allows for easier maneuverability around tight corners. This mop head is a great choice for both residential and commercial cleaning applications.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for optimal cleaning performance
  • Narrow band for secure attachment to mop handles
  • 24 oz weight for effective cleaning
  • One piece per package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.