This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 32 oz - 1 Pack 5124-1

Synthetic Blend Wet Mop Head, Looped-End / Tailband Wide Band 32 oz - 1 Pack (Discontinued)

  • Mfr # 5124-1
  • Zoro # G315445517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5124-1
Zoro #
G315445517
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
32 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End Tail Band

Description

This Synthetic Blend Series Looped End Tail Band Wide Band mop head is a durable and versatile option for your cleaning needs. Made from a blend of synthetic fibers, this mop head features a looped end tail band for secure attachment to your mop handle and a wide band design for efficient cleaning. The 32 oz size provides ample coverage and is ideal for both wet and dry applications, making it a perfect choice for a variety of surfaces.


  • Looped end design prevents fraying and provides durability
  • Wide band offers increased surface area for cleaning
  • 32 oz capacity for large cleaning tasks
  • Synthetic blend fibers for effective cleaning and long-lasting use
  • One-piece design for convenience and easy replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.