Shop TOLCO
See all product information
Create Account
32 oz. Clear, Preprinted Trigger Spray Bottle, Color: White/clear, PK12
- Mfr # 130258
- Zoro # G4409011
product price:Â
$
22.99
/pk of 12, $1.92/ea
Key Features
Color
White/Clear
Imprinting
Bath Mate Acid-Free Disinfectant Washroom Cleaner Concentrate 16
Material
Polyethylene
For Use With
Command Center Bath Mate Acid Free Disinfectant
Includes
Trigger Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130258
- Zoro #
- G4409011
- UPC #
- -
- Country of Origin
- China
- Item
- Trigger Spray Bottle
- Color
- White/Clear
- Imprinting
- Bath Mate Acid-Free Disinfectant Washroom Cleaner Concentrate 16
- Material
- Polyethylene
- For Use With
- Command Center Bath Mate Acid Free Disinfectant
- Includes
- Trigger Sprayer
- Bottle Material
- HDPE
- Adjustable Nozzle
- Yes
- Features
- Adjustable Nozzle
- Closure Thread Style
- 400
- Container Capacity
- 32 oz
- Graduation Markings
- No
- Bottle Color
- White
- Seal Material
- Polypropylene
- Dispensing Type
- Mist, Stream
- Sprayer Material
- Polyethylene
- Closure Diamenter
- 28 mm
- Sprayer Color
- White
- Shell Material
- Polyethylene
- Wire Color
- White/Clear
- Traction Material
- Polyethylene
Dimensions
- Size
- 32 oz
- Overall Height
- 12 1/2 in
- Closure Size
- 28/400
- Dip Tube Length
- 9 1/4 in
- Fits Chest Size
- Adjustable Nozzle
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Bath Mate Acid-Free Disinfectant Washroom Cleaner Concentrate 16, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.