Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T250 Satin Weave Flat, Twin Sheet 66in x 115in, 24-pack

  • Mfr # 4509-24P

  • Zoro # G215445204


product price: $403.99
/pk 24, $16.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin
Width
115 in
Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4509-24P
Zoro #
G215445204
UPC #
-
Country of Origin
United States

Dimensions

Width
115 in
Length
66 in

Details

Color
White
Material
60% Cotton/ 40% Polyester
Type
Flat Twin

Description

Indulge in luxurious comfort with our T250 Satin Weave Flat Sheet, crafted from high-quality, ultra-soft fabric. This twin sheet set features a smooth, satiny texture that feels exceptional against your skin, providing a luxurious sleep experience. Its elegant white color complements any bedroom decor, while its durable construction ensures long-lasting quality. The 66" x 115" size is perfect for a twin bed, offering ample coverage and a polished look.


  • T250 thread count for a luxurious feel.
  • Satin weave for a silky smooth touch.
  • Flat sheet for a crisp and clean look.
  • Twin size fits standard twin mattresses.
  • 66" x 115" dimensions for full coverage.
  • Set includes 24 pieces for a complete bedding ensemble.
  • Made with 100% cotton for breathability and durability.
  • Easy care, machine washable and dryer safe.
  • White color for a classic and versatile look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.