Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titan Polypropylene Plastic Step Trash Can 13 Gallon / 50L with Antimicrobial Lid Black

  • Mfr # GLD-74134-4

  • Zoro # G415445608


product price: $34.99
/ea

Key Features

Container Capacity
13 gal
Overall Width
18.06 in
Material
Polypropylene Plastic
Depth
25.43 in
Length
14.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74134-4
Zoro #
G415445608
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18.06 in
Depth
25.43 in
Length
14.68 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
Black
Material
Polypropylene Plastic

Description

The Titan PP Step Trash Can is a durable and hygienic solution for waste management. This 13-gallon (50-liter) trash can features a step-on lid for hands-free operation, reducing the spread of germs. The antimicrobial lid helps inhibit the growth of bacteria, while the black color seamlessly blends with any decor.


  • 13-gallon capacity (50 liters)
  • Step-on lid for hands-free operation
  • Antimicrobial lid helps inhibit bacterial growth
  • Durable polypropylene construction
  • Easy-to-clean, smooth surface
  • Removable inner bucket for easy liner replacement
  • Black color for a sleek and modern look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.