Zoro Homepage

Titan Polypropylene Plastic Step Trash Can 13 Gallon / 50L with Antimicrobial Lid Gray

  • Mfr # GLD-74054BU

  • Zoro # G015445626


product price: $22.99
/ea

Key Features

Container Capacity
13 gal
Overall Width
16 in
Material
Polypropylene Plastic
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74054BU
Zoro #
G015445626
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Length
16 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
Gray
Material
Polypropylene Plastic

Description

The Titan PP Step Trash Can with Antimicrobial Lid in Gray is a durable and hygienic solution for waste management. Featuring a 13-gallon/50-liter capacity, this step can efficiently stores trash while its antimicrobial lid helps prevent odor and bacteria growth. Its sturdy polypropylene construction ensures long-lasting use, while the step-on mechanism provides hands-free operation for added convenience. The sleek gray finish complements any décor, making it suitable for both residential and commercial settings.


  • 13-gallon capacity for efficient waste management
  • Step-on lid for hands-free operation
  • Antimicrobial lid helps prevent odor and bacteria growth
  • Durable construction for long-lasting use
  • Stylish gray color complements any decor
  • Easy to clean and maintain
  • Perfect for kitchens, bathrooms, or offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.