Shop DEALMED
See all product information
Create Account
20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Clear
- Mfr # 781152
- Zoro # G706439538
product price:Â
$
70.99
/pk of 250, $0.28/ea
Key Features
Capacity
20 gal - 30 gal
Thickness
1 Mil
Size
30 in x 36 in
Height
36 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781152
- Zoro #
- G706439538
- UPC #
- 817415021724
- Country of Origin
- United States
Dimensions
- Thickness
- 1 Mil
- Size
- 30 in x 36 in
- Height
- 36 in
- Width
- 30 in
Details
- Capacity
- 20 gal - 30 gal
- Color
- Clear
- Item
- Trash Bags
Description
Dealmed Trash Bag 20-30 Gal 30 x 36 1 mil Clear 25/Rl, 10/Cs - Premium Clear Liners: Heavy gauge film to handle demanding loads. Clear film helps stop theft and misplaced items from being discarded. Available in Coreless Rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.