Zoro Homepage

Titan Polypropylene Plastic Step Trash Can 20 Gallon / 74L with Antimicrobial Lid Black

  • Mfr # GLD-74031BU

  • Zoro # G315445586


product price: $29.55
/ea

Key Features

Container Capacity
20 gal
Overall Width
16 in
Material
Polypropylene Plastic
Depth
24.75 in
Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74031BU
Zoro #
G315445586
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Depth
24.75 in
Length
19.25 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
Black
Material
Polypropylene Plastic

Description

The Titan PP Step Trash Can is a durable and hygienic waste solution for your home or office. This 20-gallon/74-liter capacity can features a step-on lid with antimicrobial protection to prevent the spread of germs. The sturdy polypropylene construction ensures long-lasting use, while the sleek black finish complements any decor. Its spacious capacity handles a large volume of waste, making it perfect for busy households or workplaces.


  • 20-gallon capacity for efficient waste disposal.
  • Antimicrobial lid helps inhibit the growth of bacteria.
  • Durable, easy-to-clean polypropylene construction.
  • Step-on mechanism for hands-free operation.
  • Sleek and modern black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.