10 gal Trash Bags, 24 in x 24 in, Heavy-Duty, 1 mil, Brown/Black, 250 PK

  • Mfr # T2424B10

  • Zoro # G5787078


product price:  $37.49
/pk 250, $0.15/ea

Key Features

Capacity
10 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1 mil
Size
24 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2424B10
Zoro #
G5787078
UPC #
733878701143
Country of Origin
United States

Dimensions

Thickness
1 mil
Size
24 in x 24 in
Height
24 in
Width
24 in

Details

Capacity
10 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Brown/Black
Item
Trash Bags
Bags Per Roll
250
Application
Can Liner
Weight
10.57 lbs
Bag Closure Type
Open-Face
% Recycled Content
100%

Description

Item Trash Bags,Recycle,7-10gal,24x24,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.