This item is Discontinued.

Bsl Titan Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid GLD-74507

Titan Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74507
  • Zoro # G615445484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74507
Zoro #
G615445484
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Depth
31.25 in
Length
17.25 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
Stainless
Material
Stainless Steel

Description

The Titan Stainless Steel Step Trash Can is a durable and hygienic solution for waste disposal. Its 75.5L (20GAL) capacity can handle even large amounts of trash, while the antimicrobial lid helps prevent the growth of bacteria and odor. The step pedal design allows for hands-free operation, making it both convenient and sanitary. Constructed from high-quality stainless steel, this trash can is designed to withstand daily use and maintain its sleek appearance.


  • Durable stainless steel construction for long-lasting use
  • 75.5L/20GAL capacity holds a large amount of waste
  • Antimicrobial lid helps prevent the growth of bacteria and odor
  • Step-on operation for hands-free convenience
  • Removable inner liner for easy disposal of waste
  • Smooth, easy-to-clean surface
  • Non-skid base for stability
  • Lid includes an opening for trash bags to be secured
  • 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.