This item is Discontinued.

Bsl Titan Tall Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid, Pewter GLD-74530

Titan Tall Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid, Pewter (Discontinued)

  • Mfr # GLD-74530
  • Zoro # G215445549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74530
Zoro #
G215445549
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.25 in
Length
16 in
Depth
22.75 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
Pewter
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Step Trash Can with Antimicrobial Lid offers durable and hygienic waste management with its all-stainless steel construction and antimicrobial lid that helps inhibit the growth of bacteria and odor-causing microbes. Featuring a step-on lid mechanism, this 13-gallon/50-liter can provides easy access while minimizing the spread of germs.


  • Durable stainless steel construction
  • 13-gallon/50-liter capacity
  • Antimicrobial lid helps inhibit the growth of bacteria
  • Easy to clean and maintain
  • Step-on pedal operation for hands-free use
  • Fingerprint resistant finish
  • Sleek and modern design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.