Bubble Bag, 3/16 in Bubble Size, Clear, 250 PK
- Mfr # BOB817
- Zoro # G416426828
product price:Â
$
122.99
/pk of 250, $0.49/ea
Free Shipping & Returns
Key Features
Bubble Size
3/16 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOB817
- Zoro #
- G416426828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bubble Size
- 3/16 in
Details
- Item
- Bubble Bag
- Color
- Clear
Description
Sold in full cases for bulk shipping needs! Size refers to usable dimensions with the flap closed.Lightweight self-seal bubble-out bags save the time and energy of wrapping your items.3/16'' clear bubble cushioning wrap on the outside of the pouch provides excellent protection against vibration and shock abrasion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.