Shop BUBBLEFAST
See all product information
Create Account
Packing Peanuts, 10 in Length, 12 in Width, 2 in Height, Polyethylene
Mfr # Padloc10-24
Zoro # G216427728
product price:Â
$
21.59
/pk 24, $0.90/ea
Key Features
Length
10 in
Width
12 in
Height
2 in
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Padloc10-24
- Zoro #
- G216427728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 12 in
- Height
- 2 in
Details
- Item
- Packing Peanuts
- Material
- Polyethylene
Description
Pad Locs are heavy duty polyethylene film bags filled with packing peanuts. Ready-to-use cushioning pads that conform to the shape of any product Superior shock and vibration absorption Recyclable film bags filled with recyclable EPS loose fill Reusable up to 20 times No mess solution to provide optimal product protection while reducing packing labor Outperforms custom engineered pre-formed packaging foam-in-place, etc
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.