This item is Discontinued.

Buchanan 3PCR-10-008=3PCR TRI-BARRIER 3PCR-10-008

3PCR-10-008=3PCR TRI-BARRIER (Discontinued)

  • Mfr # 3PCR-10-008
  • Zoro # G900973821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PCR-10-008
Zoro #
G900973821
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3

Details

Color
Black
Mounting Ears
With
Number of Positions
10
Mounting Bushing
With
Number of Rows
1
Mounting Angle
Right Angle
Bottom Termination Style
Printed Circuit, Right Angle
Block Style
Open Bottom with Standoffs
UL Flammability Rating
UL 94V-0
Wire Range
30 to 16 AWG [ .05 to 1.4 mm² ]
Housing Material
Thermoplastic
Centerline
6.35 mm [ .25 in ]
Product Type
Barrier Strip
Mounting Insert
With
Applies To
Printed Circuit Board
Terminal Material
Copper Alloy
Current Rating (A)
10
Screw Head Type
Wire Clamp Combo Head
Top Hardware
Wire Clamp Combo Head
Screw Material
Steel
Voltage (V)
300
Screw Plating Material
Zinc
Mounting Options
End Mounting Ears
Current Rating (Max) (A)
10
Number of Levels
1
Operating Temperature Range
120 °C [ 248 °F ]
Mounting Style
Open End Position
Barrier Style
Tri-Barrier
Terminal Plating Finish
Bright
Terminal Plating Material
Tin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.