This item is Discontinued.

Buchanan 3PCV-06-006=#3 TRIBARRIER - CO 3PCV-06-006

3PCV-06-006=#3 TRIBARRIER - CO (Discontinued)

  • Mfr # 3PCV-06-006
  • Zoro # G000973820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PCV-06-006
Zoro #
G000973820
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
39.37 mm [ 1.55 in ]
Screw Size
M3

Details

Color
Black
Block Style
Open Bottom with Standoffs
Mounting Insert
Without
Top Hardware
Wire Clamp Combo Head
Current Rating (A)
10
Mounting Ears
Without
Mounting Style
Direct (All Positions Filled)
Barrier Style
Tri-Barrier
Mounting Angle
Vertical
Bottom Termination Style
Printed Circuit Pin
Product Type
Barrier Strip
Applies To
Printed Circuit Board
Housing Material
Thermoplastic
Screw Material
Steel
UL Flammability Rating
UL 94V-0
Number of Positions
6
Centerline
6.35 mm [ .25 in ]
Screw Plating Material
Zinc
Current Rating (Max) (A)
10
Wire Range
30 to 16 AWG [ .05 to 1.3 mm² ]
Number of Rows
1
Number of Levels
1
Terminal Material
Copper Alloy
Terminal Plating Material
Tin
Terminal Plating Finish
Bright
Screw Head Type
Combo Phil-Slot
Operating Temperature Range
120 °C [ 248 °F ]
Voltage (V)
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.