This item is Discontinued.

Buchanan 8080-1G15=TRANSISTOR SOCKET AS 8080-1G15

8080-1G15=TRANSISTOR SOCKET AS (Discontinued)

  • Mfr # 8080-1G15
  • Zoro # G501039858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8080-1G15
Zoro #
G501039858
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
125°C
Color
Black
Terminal Type
Solder
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connection Material
Beryllium Copper
Terminal Finish
Tin Plated
Insulation Material
Phenolic

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.