This item is Discontinued.

Buchanan Barrier Strip Terminal Block, 25A, 3.31Mm2, 1 Row(S), 1 Deck(S) 6PCV-13-006

Barrier Strip Terminal Block, 25A, 3.31Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 6PCV-13-006
  • Zoro # G205798716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6PCV-13-006
Zoro #
G205798716
UPC #
-
Country of Origin
China

Dimensions

Length
125.374 mm [ 4.936 in ]
Screw Size
6-32

Details

Number of Rows
1
Color
Black
Bottom Termination Style
Printed Circuit Pin
Mounting Ears
Without
Centerline
9.53 mm [ .375 in ]
Barrier Style
Tri-Barrier
Product Type
Barrier Strip
Current Rating (Max) (A)
25
Top Hardware
Wire Clamp Combo Head
Terminal Material
Copper Alloy
Mounting Style
Direct (All Positions Filled)
Screw Material
Steel
Screw Plating Material
Zinc Chromate
UL Flammability Rating
UL 94V-0
Wire Range
22 to 12 AWG [ .326 to 3.31 mm² ]
Mounting Angle
Vertical
Housing Material
Thermoplastic
Number of Levels
1
Terminal Plating Material
Tin
Operating Temperature Range
105 °C [ 221 °F ]
Current Rating (A)
5, 25
Mounting Insert
Without
Number of Positions
13
Voltage (V)
300, 600
Screw Head Type
Combo Phil-Slot
Block Style
Open Bottom with Standoffs
Terminal Plating Finish
Bright
Applies To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.