This item is Discontinued.

Buchanan Barrier Strip Terminal Block, 25A, 3Mm2, 1 Row(S), 1 Deck(S) 6PCV-03-006

Barrier Strip Terminal Block, 25A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 6PCV-03-006
  • Zoro # G105798205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6PCV-03-006
Zoro #
G105798205
UPC #
-
Country of Origin
China

Dimensions

Length
30.12 mm [ 1.186 in ]
Screw Size
6-32

Details

Number of Rows
1
Color
Black
Screw Head Type
Combo Phil-Slot
Block Style
Open Bottom with Standoffs
Terminal Plating Material
Tin
Operating Temperature Range
105 °C [ 221 °F ]
Mounting Angle
Vertical
Mounting Style
Direct (All Positions Filled)
Terminal Plating Finish
Bright
Current Rating (Max) (A)
25
Current Rating (A)
5, 25
Barrier Style
Tri-Barrier
UL Flammability Rating
UL 94V-0
Bottom Termination Style
Printed Circuit Pin
Top Hardware
Wire Clamp Combo Head
Product Type
Barrier Strip
Number of Positions
3
Screw Plating Finish
Bright
Terminal Material
Copper Alloy
Mounting Insert
Without
Number of Levels
1
Centerline
9.53 mm [ .375 in ]
Applies To
Printed Circuit Board
Housing Material
Thermoplastic
Screw Plating Material
Zinc Chromate
Screw Material
Steel
Voltage (V)
300, 600
Wire Range
22 to 12 AWG [ .3 to 3 mm² ]
Mounting Ears
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.