Buchanan
Displacement Connnector, 2-10 AWG, Black
Mfr # BTC4/0-10
Zoro # G3600807
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600 V
- Application Moisture Resistant
- Number of Ports 2
- Flame Retardant No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100, Series: WT52 (WT52-1)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- Buchanan Wire Connectors & Disconnects