Cartridge Valve
Mfr # BFCV-10-N-F-0-6.0
Zoro # G116017678
product price: $45.19
/eaKey Features
Valve Type
Pressure-Compensated Flow Control Valve
Overall Height
3.76 in
Body Material
Steel
Valve Cavity Size
C10-30
Series
BFCV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFCV-10-N-F-0-6.0
Zoro #
G116017678
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.76 in
Valve Cavity Size
C10-30
Hex Size
1 in
Port Connection Size
7/8 in
Port Connection Dash Size
14
Details
Item
Cartridge Valve
Valve Type
Pressure-Compensated Flow Control Valve
Body Material
Steel
Series
BFCV
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Action Type
Direct Acting
Cartridge Material
Steel
Body Finish
Unplated
Flow Rate - Maximum
12 gpm
Valve Control
Flow Control
Includes Seals
Seals Included
Fluid Viscosity - Maximum
135 SUS
Mounting
Screw-In
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C10-30, Actuation Mechanism Pressure, Overall Height 3.76 in, Flow Rate - Maximum 12 gpm, Port Connection Dash Size 14, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.