Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # CBPA-08-V-S-0-50

  • Zoro # G916017694


product price: $57.69
/ea

Key Features

Overall Height
3.25 in
Valve Type
Counterbalance Cartridge Valve
Valve Cavity Size
C08-25
Body Material
Steel
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPA-08-V-S-0-50
Zoro #
G916017694
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.25 in
Valve Cavity Size
C08-25
Port Connection Size
3/4 in
Hex Size
1 in
Port Connection Dash Size
16

Details

Item
Cartridge Valve
Valve Type
Counterbalance Cartridge Valve
Body Material
Steel
Action Type
Direct Acting
Series
CBPA
Cartridge Material
Steel
Flow Rate - Maximum
10 gpm
Adjustment Method
Screwdriver
Body Finish
Unplated
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Filter Rating
25 micron
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Fluid Viscosity - Maximum
135 SUS
Pressure Setting - Maximum
5,000 psi
Control Direction
One-Way with Reverse Flow
Actuation Mechanism
Pressure
Seal Material
Viton

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C08-25, Actuation Mechanism Pressure, Overall Height 3.25 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 16, Valve Type Counterbalance Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.