Zoro Homepage

Cartridge Valve

  • Mfr # CBPS-20M-N-F-0-3.0-30

  • Zoro # G516017070


product price: $63.89
/ea

Key Features

Overall Height
3.768 in
Valve Cavity Size
BG
Valve Type
Counterbalance Cartridge Valve
Inlet Pressure - Maximum
5,076.32 psi
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPS-20M-N-F-0-3.0-30
Zoro #
G516017070
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.768 in
Valve Cavity Size
BG
Port Connection Size
M20
Hex Size
27 mm

Details

Item
Cartridge Valve
Valve Type
Counterbalance Cartridge Valve
Inlet Pressure - Maximum
5,076.32 psi
Seal Material
Nitrile
Action Type
Direct Acting
Flow Rate - Maximum
75 lpm
Operating Temperature - Maximum
248 Degrees F
Series
CBPS
Adjustment Method
Screwdriver
Filter Rating
25 micron
Includes Seals
Seals Included
Port Connection Type
Metric
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Pressure Setting - Maximum
3,000 psi
Control Direction
One-Way with Reverse Flow
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size BG, Actuation Mechanism Pressure, Overall Height 3.768 in, Flow Rate - Maximum 75 lpm, Pressure Setting - Maximum 3,000 psi, Valve Type Counterbalance Cartridge Valve, Port Connection Type Metric, Hex Size 27 mm, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.