Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # CMHP-10-N-2-0

  • Zoro # G016017075


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.45 in
Valve Type
Manual Hand Pump Cartridge Valve
Valve Cavity Size
C10-20
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHP-10-N-2-0
Zoro #
G016017075
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.45 in
Valve Cavity Size
C10-20
Port Connection Dash Size
14
Hex Size
1 in
Port Connection Size
7/8 in

Details

Valve Type
Manual Hand Pump Cartridge Valve
Item
Cartridge Valve
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Series
CMHP
Cartridge Material
Steel
Includes Seals
Seals Included
Seal Material
Nitrile
Body Finish
Unplated
Inlet Pressure - Maximum
5,000 psi
Actuation Mechanism
Manual
Adjustment Method
Screwdriver
Flow Rate - Maximum
0.25 cu in/min

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Manual, Overall Height 5.45 in, Flow Rate - Maximum 0.25 cu in/min, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Manual Hand Pump Cartridge Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.