Cartridge Valve
Mfr # CVFP-10-N-0-120
Zoro # G516017704
product price: $23.99
/eaKey Features
Valve Cavity Size
C10-20
Valve Type
Spring Loaded Cartridge Check Valve
Overall Height
2.13 in
Hex Size
1 1/8 in
Adjustment Method
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVFP-10-N-0-120
Zoro #
G516017704
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-20
Overall Height
2.13 in
Hex Size
1 1/8 in
Port Connection Size
7/8 in
Port Connection Dash Size
14
Details
Item
Cartridge Valve
Valve Type
Spring Loaded Cartridge Check Valve
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
248 Degrees F
Flow Rate - Maximum
18 gpm
Series
CVFP
Seal Material
Nitrile
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
28.5 cSt
Includes Seals
Seals Included
Mounting
Screw-In
Actuation Mechanism
Pressure
Opening Pressure
120 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 2.13 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Spring Loaded Cartridge Check Valve, Hex Size 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.