Zoro Homepage

Cartridge Valve

  • Mfr # DCPS-10-N-D-F-0-075

  • Zoro # G516017506


product price: $55.19
/ea

Key Features

Valve Type
Directional Control Cartridge Valve
Number of Ways
Three-Way
Number of Positions
Two Positions
Overall Height
3.69 in
Valve Cavity Size
C10-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS-10-N-D-F-0-075
Zoro #
G516017506
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.69 in
Valve Cavity Size
C10-40
Port Connection Size
7/8 in
Port Connection Dash Size
14
Hex Size
1 1/8 in

Details

Valve Type
Directional Control Cartridge Valve
Number of Ways
Three-Way
Item
Cartridge Valve
Number of Positions
Two Positions
Operating Temperature - Maximum
248 Degrees F
Fluid Viscosity - Maximum
28.5 cSt
Series
DCPS
Inlet Pressure - Maximum
5,000 psi
Leakage
82 cc/min
Includes Seals
Seals Included
Mounting
Screw-In
Action Type
Direct Acting
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Pressure Setting - Maximum
14 bar
Flow Rate - Maximum
12 gpm
Venting
Vented
Valve Control
Directional Control
Seal Material
Nitrile
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 3.69 in, Flow Rate - Maximum 12 gpm, Pressure Setting - Maximum 14 bar, Port Connection Dash Size 14, Valve Type Directional Control Cartridge Valve, Center Position Not Applicable, Hex Size 1 1/8 in, Action Type Direct Acting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.