Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EMDV-08-N-3J-0-00

  • Zoro # G316017782


product price: $58.79
/ea

Key Features

Valve Type
Poppet-Type Solenoid Valve
Valve Cavity Size
C08-30
Overall Length
1.35 in
Number of Positions
Two Positions
Overall Width
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDV-08-N-3J-0-00
Zoro #
G316017782
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-30
Overall Length
1.35 in
Overall Width
1.35 in
Overall Height
4.4 in
Port Connection Dash Size
16
Hex Size
1 in
Port Connection Size
3/4 in

Details

Valve Type
Poppet-Type Solenoid Valve
Number of Positions
Two Positions
Number of Ways
Three-Way
Item
Cartridge Valve
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-40 Degrees F
Series
EMDV
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Valve Control
Directional Control
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Flow Rate - Maximum
5 gpm
Body Finish
Unplated
Includes Seals
Seals Included
Action Type
Direct Acting
Leakage
5 cu in/min
Operating Temperature - Maximum
122 Degrees F
Cartridge Material
Steel
Actuation Mechanism
Electrical

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C08-30, Actuation Mechanism Electrical, Overall Length 1.35 in, Overall Width 1.35 in, Overall Height 4.4 in, Flow Rate - Maximum 5 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.