Zoro Homepage

Cartridge Valve

  • Mfr # EMDV-08-N-4J-0-00

  • Zoro # G016017778


product price: $62.29
/ea

Key Features

Number of Positions
Two Positions
Valve Cavity Size
C08-40
Number of Ways
Four-Way
Overall Width
1.35 in
Overall Height
4.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDV-08-N-4J-0-00
Zoro #
G016017778
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-40
Overall Width
1.35 in
Overall Height
4.93 in
Overall Length
1.35 in
Hex Size
1 in
Port Connection Dash Size
16
Port Connection Size
3/4 in

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C08-40, Actuation Mechanism Electrical, Overall Length 1.35 in, Overall Width 1.35 in, Overall Height 4.93 in, Flow Rate - Maximum 5 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.