Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EMDV-10-N-3B-0-00

  • Zoro # G216017028


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.53 in
Number of Ways
Three-Way
Overall Width
1.78 in
Valve Cavity Size
C10-30
Valve Type
Poppet-Type Solenoid Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDV-10-N-3B-0-00
Zoro #
G216017028
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.53 in
Overall Width
1.78 in
Valve Cavity Size
C10-30
Overall Length
1.78 in
Port Connection Dash Size
14
Hex Size
1 in
Port Connection Size
7/8 in

Details

Item
Cartridge Valve
Number of Ways
Three-Way
Valve Type
Poppet-Type Solenoid Valve
Number of Positions
Two Positions
Seal Material
Nitrile
Body Finish
Unplated
Leakage
5 cu in/min
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Fluid Viscosity - Maximum
135 SUS
Series
EMDV
Cartridge Material
Steel
Action Type
Direct Acting
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Flow Rate - Maximum
8 gpm
Operating Temperature - Maximum
122 Degrees F
Valve Control
Directional Control
Actuation Mechanism
Electrical

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C10-30, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 5.53 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.