Cartridge Valve
Mfr # EMDV-12-N-C4-0-24DG
Zoro # G316016921
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Overall Width
1.78 in
Number of Ways
Two-Way
Voltage
24V DC
Number of Positions
Two Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMDV-12-N-C4-0-24DG
Zoro #
G316016921
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1.78 in
Valve Cavity Size
C12-20
Overall Length
1.78 in
Overall Height
5.46 in
Port Connection Dash Size
12
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in
Description
Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screwdriver, Number of Ways Two-Way, Valve Cavity Size C12-20, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 5.46 in, Flow Rate - Maximum 36 gpm, Voltage 24V DC, Port Connection Dash Size 12, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 1/4 in, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.