Cartridge Valve
Mfr # EPFD-16-N-10-0-M-00
Zoro # G416016913
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Valve Cavity Size
C16-30
Overall Height
8.5 in
Overall Length
1.78 in
Overall Width
1.78 in
Valve Type
Pressure-Compensated Flow Control Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPFD-16-N-10-0-M-00
Zoro #
G416016913
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C16-30
Overall Height
8.5 in
Overall Length
1.78 in
Overall Width
1.78 in
Port Connection Dash Size
12
Hex Size
1 1/2 in
Port Connection Size
1.312 in
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C16-30, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 8.5 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/2 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Flow Rate - Minimum 0 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.